Beli alarm mobil di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Ignition Coil Puller
    Mulai

    Rp379.900

    JTC Ignition Coil Puller
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  2. NGK Ignition Coil (Koil Busi)
    Mulai

    Rp1.099.900

    NGK Ignition Coil (Koil Busi)
    Deskripsi:
    We provide ignition coils with excellent performance by using the advanced ignition system technology and strict quality standards cultivated over many years of NGK spark plugs.
  3. Esser Smoke Alarm
    Mulai

    Rp1.399.900

    Esser Smoke Alarm
    Deskripsi:
    The XS100 optical smoke detector provides reliable detection of smoke particles. It is suitable for most living rooms: living room, bedrooms. It is not suitable for installation in the kitchen or bathroom.
    atribut:
    • Use Voltage: Long-lasting 3V lithium battery
    • Ambient Temperature (°C): -10 to 55
    • Relative Humidity (%): 95
    • Dimensions (mm): Ø116x42
  4. YEC Super Back Alarm (Sirine Truk)
    Mulai

    Rp869.900

    YEC Super Back Alarm (Sirine Truk)
    Deskripsi:
    Highly reliable product that is genuinely adopted by the best-selling forklift manufacturer of back alarms
    atribut:
    • Rated Voltage (V): DC 12-24
    • Frequency (Hz): 900±100
    • Rated Current (A): 0.1 ± 0.05 or less
    • Mass (g): 230
    • Sound Pressure Level (dB): 90±10
    • Pronunciation: speaker
  5. Zebra Pulpen Sarasa Clip 0.5mm
    Rating:
    100% of 100
    (10)
    Mulai

    Rp16.900

  6. monotaro Forklift Light Arrow Type
    Mulai

    Rp899.900

    monotaro Forklift Light Arrow Type
    atribut:
    • Use: For forklift
    • Brightness (Lm): 14
    • Waterproof Protection Grade: IP68
    • Power Consumption (W): 6
    • Power Supply Voltage (V) : C10-80
  7. ECCO Backup Alarm System
    Mulai

    Rp699.900

    ECCO Backup Alarm System
    Deskripsi:
    These backup alarms mount to heavy, off-road mining equipment and construction vehicles that operate in noisy, harsh conditions. These alarms have a reverse-mounted speaker to amplify sound and protect the internal audio elements from dust and moisture. Their durable housing prevents damage from flying debris and vibration, and withstands cleaning from steam and pressure washing.
    atribut:
    • Color: Black
    • Maximum Operating Temperature (°F): 185
    • Minimum Operating Temperature (°F): -40
    • Vehicle Class: 1; 2; 3; 4; 5; 6; 7; 8; 9; 10; 11; 12; 13
  8. PATLITE Audible Alarm & LED Tower
    Mulai

    Rp10.999.900

    PATLITE Audible Alarm & LED Tower
    atribut:
    • LED Module Color: Red
    • Sound Type: Type E
    • Sound Level: Max. 90dB (at 1m)
    • Flashing Rate: 115 ±15fpm
    • Protection Rating: IP54 (When Flush-mounted)
  9. HITACHI Ignition Coil (Koil Busi)
    Mulai

    Rp1.099.900

    HITACHI Ignition Coil (Koil Busi)
    atribut:
    • Main Compatible Genuine Part No.: 19500-B2051
  10. BOSCH Ignition Coil (Koil Busi)
    Mulai

    Rp1.399.900

    BOSCH Ignition Coil (Koil Busi)
    atribut:
    • OE. Reff: 909190-T2001, 909190-T2008, 90919-C2006, 90919-02247, 909190-2248, 909190-2260
    • Engine: 2TRFE, 1GRFE, 1TR-FE, 1TRFE
  11. System Sensor Fire Alarm Control Panel
    Mulai

    Rp9.999.900

    System Sensor Fire Alarm Control Panel
    Deskripsi:
    System Sensor 8 Zone Fire Alarm Control Panel
  12. HOOSEKI Alarm Bell
    Mulai

    Rp329.900

    HOOSEKI Alarm Bell
    Deskripsi:
    The fire alarm bell is an equipment controlled by the fire receiver terminal or the repeater and sounds a warning as a fire accident occured.
    atribut:
    • Power Source (V): DC 24
    • Alarm Current (mA): 30
    • Movement: Motor
    • Material: 3.0 Alloy Alu
    • Dimensions (mm): Ø 150
    • Sound Output (dB): 90/M and above
    • Color: Red
  13. YEC Piezoelectric Back Alarm (Sirine Truk)
    Mulai

    Rp289.900

    YEC Piezoelectric Back Alarm (Sirine Truk)
    Deskripsi:
    Lightweight and compact design with alarm tester circuit
    atribut:
    • Rated Voltage (V): DC 12-24
    • Frequency (Hz): 2800±300
    • Rated Current (A): 0.05 or less
    • Mass (g): 40
    • Sound Pressure Level (dB): 90±10
    • Pronunciation: Ceramic
  14. HOCHIKI Fire Alarm
    Mulai

    Rp1.299.900

  15. DV Buzzer Outbow
    Mulai

    Rp61.900

    DV Buzzer Outbow
    atribut:
    • Model : Outbow Buzzer
  16. Anker Speaker
    Mulai

    Rp1.099.900

    Anker Speaker
    Deskripsi:
    Ditingkatkan, Anker Soundcore Boost Bluetooth Speaker dengan Suara Seimbang, BassUp, Waktu Putar 12 Jam, USB-C, IPX7 Tahan Air, Speaker Nirkabel dengan EQ yang Dapat Disesuaikan melalui Aplikasi, Pemasangan Stereo Nirkabel
  17. PATLITE Melody/Alarm Horn
    Mulai

    Rp3.999.900

    PATLITE Melody/Alarm Horn
    atribut:
    • Melody/Alarm type: Type E
    • Sound pressure: Alarm: Max. 110dB (at 1m)
    • Model : Melody/Alarm Horn
    • No. of Playback Messages: Bit Input: 8 Binary Input: 32
    • Operating Temperature Range: -20°C to +50°C (85% RH or less)
  18. Bardi Smart Siren Alarm
    Mulai

    Rp329.900

    Bardi Smart Siren Alarm
    Deskripsi:
    BARDI Siren Alarm merupakan salah satu produk security dari BARDI yang berfungsi sebgai alarm yang dapat diintegrasikan dengan sesama perangkat BARDI lainnya sebagai output dari input yang diterima atau dapat dinyalakan secara instan. BARDI Siren Alarm dapat menjadi salah satu opsi untuk keamanan rumah anda.BARDI Siren Alarm memiliki speaker kencang dapat mengeluarkan suara sekitar 90dB dan dilengkapi dengan 10 jenis suara alarm berbeda yang dapat di pilih sesuai dengan pilihan Anda.BARDI Siren Alarm juga disediakan fitur battery sebagai salah satu opsi tambahan selain dari daya melalui soket usb. Hal ini akan membuat keamanan Anda terjaga bilamana terjadinya pemadaman listrik di lokasi Anda. Keamanan tidak akan terganggu karena battery akan sementara mendayai BARDI Siren Alarm.Penggunaan BARDI Siren Alarm juga cukup mudah, cukup hubungkan BARDI Siren Alarm ke WiFi 2.4 GHz dan dihubungkan ke BARDI Smart Home aolikasi untuk pengaturan sistem otomasi dari BARDI Siren Alarm.
    atribut:
    • Power Supply (V/A): DC 5/1 (Mini USB)
    • Backup Power Supply: 2xCR123A(not included)
    • Sound Intensity (dB): 90
    • Wireless Standard: WIFI 2.4G 802.11 b/g/n
    • Wireless Range (m): 45
    • Control Mode: Mobile APP \"Tuya/SmartLife\"
    • App Support: Android/iOS
    • Item Size (cm): Approx. 6.8x6.8x3.4
    • Operating Humidity (%): 20-85 RH
    • Operating Temperature (°С): 0-40
Daftar Harga alarm mobil Terbaru March 2026
JTC Ignition Coil PullerRp379.900
NGK Ignition Coil (Koil Busi)Rp1.099.900
Esser Smoke AlarmRp1.399.900
YEC Super Back Alarm (Sirine Truk)Rp869.900
Zebra Pulpen Sarasa Clip 0.5mmRp16.900
monotaro Forklift Light Arrow TypeRp899.900
ECCO Backup Alarm SystemRp699.900
PATLITE Audible Alarm & LED TowerRp10.999.900
HITACHI Ignition Coil (Koil Busi)Rp1.099.900
BOSCH Ignition Coil (Koil Busi)Rp1.399.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)